This product requires certification to purchase.

Two Handle Single Shower System in Chrome

GROHE

Grohtherm® Two Handle Single Shower System in Chrome

  • Fast #
  • Part #G34745000
  • Item #8016804
3.4 out of 5 Customer Rating
Brand image
GROHE

Grohtherm® Two Handle Single Shower System in Chrome

  • Fast #
  • Part #G34745000
  • Item #8016804
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • GrohTherm® Round dual function thermostatic trim with control module (24 133)
  • GROHE Rapido® SmartBox universal rough-in box (35 601)
  • Tempesta® 210 shower head, 1.75gpm (26 409)
  • Rainshower™ 12" shower arm (28 577)
  • Tempesta® Cosmopolitan 24" shower bar (27 521)
  • RotaFlex Metal Longlife metallic hose (28 417)
  • Tempesta® Cosmopolitan 100 hand shower, 2 sprays, 1.75gpm (26 046)
  • Wall union (28 627)
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Grohtherm®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
59-1/16 in
Escutcheon Height:
6-1/4 in
Escutcheon Width:
6-1/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Height:
24-1/2 in
Hose Length:
59 in
Length:
15-5/16 in
NSF Certified:
Yes
Number of Handles:
Two Handle
Shower Arm Reach:
11-1/4 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Slide Bar Height:
15-5/16 in
Spray Type:
Rain, Jet
Trim Only:
No
Tub Spout Type:
Diverter
Valve Trim Type:
Thermostatic
WaterSense Labeled:
Yes
Width:
7 in