Two Handle Thermostatic Valve Trim in StarLight® Brushed Nickel
Grohtherm® Two Handle Thermostatic Valve Trim in StarLight® Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- GROHE StarLight chrome finish
- GROHE TurboStat Compact cartridge with wax thermoelement
- GROHE SafeStop safety button at 100°F/38°C
- Metal wall escutcheon with GROHE QuickFix (covered escutcheon and shaft sealing, covered fixing), 6° angle adjustable
- Required rough-in-set sold separately (GROHE Rapido SmartBox 35 601 000)
- 3/8" (10mm) thin profile escutcheon
- SmartControl push for ON-OFF, turn for volume adjustment from EcoJoy to Full Flow
- Includes various icons to customize push buttons
- Built-in check valve with dirt strainer
- Maximum flow performance: 7.7gpm (29L/min) @ 43.5 psi (3 bar);Optional flow reducer for CALGreen compliance included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Grohtherm®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 7.7 gpm
- Handle Included:
- Yes
- Handle Type:
- Push Button
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Shower Arm Reach:
- 1-11/16 in
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No