This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in StarLight Chrome

You last purchased this on
 
GROHE

K7 Single Handle Pull Down Kitchen Faucet in StarLight Chrome

  • Fast #
  • Part #G31380000
  • Item #4667275
  • Manufacturer Part #31380000
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

K7 Single Handle Pull Down Kitchen Faucet in StarLight Chrome

  • Fast #
  • Part #G31380000
  • Item #4667275
  • Manufacturer Part #31380000
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Starlight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • GROHE SilkMove quality ceramic disc cartridge provides ultra-smooth handle motion to ensure precise control of water flow and temperature
  • GROHE StarLight finish ensures a longer-lasting shine with built-in resistance to scratches, tarnishing, and buildup from daily use
  • GROHE SpeedClean nozzles let you wipe away limescale buildup with your fingertip ensuring a strong, steady, even water flow
  • Dual spray function with convenient toggle button on spray head changes water flow from a regular stream for washing dishes or filling pots to a gentler spray for rinsing vegetables or cleaning the sink
  • Maneuverable spring arm features a versatile 360° swivel to allow water access on all sides of a center island for in-sink tasks, watering plants, or when multiple cooks are in the kitchen
  • Docking station swivels 140° to allow for ample reach within the sink with spray head in place
  • Single lever handle features smooth, precise movement to easily adjust water flow and temperature with one hand
  • Solid brass body ensures superior quality, durability and dependability
  • Flexible stainless steel connection hoses are designed for durability, long life and maintenance-free confidence
  • Rapid installation system is engineered to easily mount and tighten the faucet from the top
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
K7
Color Finish Category:
Chromes
Color Finish Name:
Starlight Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
21-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down, Pre-Rinse
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
5-7/8 in
Spout Reach:
9-3/16 in
Spout Swivel:
140°
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No