Single Handle Pull Out Kitchen Faucet in StarLight® Chrome
K7 Single Handle Pull Out Kitchen Faucet in StarLight® Chrome
Product Details
Product Details
- GROHE SilkMove - advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
- GROHE StarLight - a flawless, robust, long-lasting designed to be extremely resistant to dirt and scratches
- GROHE SpeedClean anti-lime system - Remove limescale with a simple wipe of a finger to maintain a like-new performance
- Dual spray with toggle function: switches between regular water flow and spray without turning off the water
- 140 degree Swivel radius
- Solid brass body
- Single lever handle
- Adjustable flow rate limiter
- Max. Flow Rate: 1.75 gpm - 6.6 L/min
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- K7
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11-7/8 in
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Out, Monoblock
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 10-1/4 in
- Spout Reach:
- 9-1/8 in
- Spout Swivel:
- 140 °
- Spout Type:
- Swivel
- Supply Lines Included:
- No
- UL Listed:
- No