This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in SuperSteel Infinity™

You last purchased this on
 
GROHE

K7 Single Handle Pull Out Kitchen Faucet in SuperSteel Infinity™

  • Fast #
  • Part #G32951DC0
  • Item #4084679
  • Manufacturer Part #32951DC0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

K7 Single Handle Pull Out Kitchen Faucet in SuperSteel Infinity™

  • Fast #
  • Part #G32951DC0
  • Item #4084679
  • Manufacturer Part #32951DC0
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: SuperSteel Infinity Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE SilkMove quality ceramic disc cartridge provides ultra-smooth handle motion to ensure precise control of water flow and temperature
  • GROHE StarLight finish ensures a longer-lasting shine with built-in resistance to scratches, tarnishing, and buildup from daily use
  • GROHE SpeedClean nozzles let you wipe away limescale buildup with your fingertip ensuring a strong, steady, even water flow
  • Dual spray function with convenient toggle button on spray head changes water flow from a regular stream for washing dishes or filling pots to a gentler spray for rinsing vegetables or cleaning the sink
  • Maneuverable spring arm features a versatile 360° swivel to allow water access on all sides of a center island for in-sink tasks, watering plants, or when multiple cooks are in the kitchen
  • Docking station swivels 140° to allow for ample reach within the sink with spray head in place
  • Single lever handle features smooth, precise movement to easily adjust water flow and temperature with one hand
  • Solid brass body ensures superior quality, durability and dependability
  • Flexible stainless steel connection hoses are designed for durability, long life and maintenance-free confidence
  • Rapid installation system is engineered to easily mount and tighten the faucet from the top
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1M
ASME:
ASME A112.18.1M
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2005
Collection:
K7
Color Finish Category:
Stainless Steel
Color Finish Name:
SuperSteel Infinity™
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
26-9/16 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Out, Pre-Rinse
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
5-7/8 in
Spout Reach:
9-3/16 in
Spout Swivel:
140°
Supply Lines Included:
No
UL Listed:
No