This product requires certification to purchase.

Pull-Out Faucet Hand Spray in Infinity Brushed Nickel

You last purchased this on
 
GROHE

Ladylux™ Cafe Pull-Out Faucet Hand Spray in Infinity Brushed Nickel

  • Fast #
  • Part #G46173EN0
  • Item #3569540
  • Manufacturer Part #46173EN0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Ladylux™ Cafe Pull-Out Faucet Hand Spray in Infinity Brushed Nickel

  • Fast #
  • Part #G46173EN0
  • Item #3569540
  • Manufacturer Part #46173EN0
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Infinity Finish Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Ladylux™ Cafe
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel Infinity Finish™
Depth:
7-1/8 in
Faucet Part Type:
Spray Head
Flow Rate:
2.2 gpm
Height:
4-5/16 in
IAPMO Listed:
No
Length:
7-1/8 in
NSF Certified:
Yes
Spout Type:
Pull Out
Width:
3-13/16 in