Ladylux™
Frequently Purchased Together
Product Details
Product Details
- Replacement 59" hose
- For Ladylux cafe pull-out kitchen faucet
Documents
Specifications
- Collection:
- Ladylux™
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 56-11/16 in
- Faucet Part Type:
- Hose
- IAPMO Listed:
- No
- Length:
- 59 in
- Material:
- Metal
- NSF:
- NSF 372
- NSF Certified:
- Yes