This product requires certification to purchase.

You last purchased this on
 
GROHE

Ladylux™

  • Fast #
  • Part #G46312KH0
  • Item #7180966
  • Manufacturer Part #46312KH0
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Ladylux™

  • Fast #
  • Part #G46312KH0
  • Item #7180966
  • Manufacturer Part #46312KH0
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Diverter: aerator/shower jet
  • Automatic return to aerator
  • For kitchen faucets 33 727 / 33 707 / 33 933
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
33727, 33707 and 33933
CARB OTC LEED Compliant:
No
Collection:
Ladylux™
Color Finish Category:
Blacks
Color Finish Name:
Soft Black
Depth:
6-1/16 in
Diameter:
1/2 in
Faucet Part Type:
Spray Head
GSA Approved:
No
IAPMO Listed:
No
Length:
6-3/50 in
Material:
Metal
NSF Certified:
No