Ceramic Disc Cartridge 34909 Thermostatic Valve
Leland® Ceramic Disc Cartridge 34909 Thermostatic Valve
Frequently Purchased Together
Product Details
Product Details
- Cartridge for 34909
- With ceramic sealing disk rotation angle 180°
- Stop: right-hand
Specifications
- Cartridge Type:
- Ceramic Disc
- Collection:
- Leland®
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Grohe
- IAPMO Listed:
- No
- NSF Certified:
- Yes