Non-Diverter Tub Spout in Brushed Nickel
Lineare Non-Diverter Tub Spout in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- GROHE StarLight®Echoing the clean, unpretentious lines of the GROHE Lineare collection, the matching Tub Spout is equally impressive. Beautifully balanced, this wall-mount tub spout reflects the attention to detail that is inherent in every GROHE design.
- 6 11 ?16" Spout reach
- Wall mount
- 1?2" Inlet
- 6 11/16" (170 mm) spout reach
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Lineare
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Grohe
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-3/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 6-11/16 in
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Spout Type:
- Non-diverter
- WaterSense Labeled:
- No
- Width:
- 2-151/200 in