This product requires certification to purchase.

Single Lever Handle Floor Mount Filler in StarLight Chrome Trim Only

You last purchased this on
 
GROHE

Lineare Single Lever Handle Floor Mount Filler in StarLight Chrome Trim Only

  • Fast #
  • Part #G23792001
  • Item #7560983
  • Manufacturer Part #23792001
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Lineare Single Lever Handle Floor Mount Filler in StarLight Chrome Trim Only

  • Fast #
  • Part #G23792001
  • Item #7560983
  • Manufacturer Part #23792001
5 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE SilkMove®
  • GROHE StarLight®
  • 31 9 ?16" Product height
  • 10 11 ?16" Spout reach
  • 30 11 ?16" Aerator height
  • Sena Stick hand shower (26 465), 1.75gpm
  • 49" Silverflex shower hose (28 362)
  • Automatic diverter: bath/shower
  • Integrated non-return valve
  • In the shower outlet 1?2";With shower holder; Protected against backflow; Requires Rough-In Set (29 038 001);Over all height will depend on installation of rough-in set; To be installed in accordance with local plumbing codes
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Lineare
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
15 in
Faucet Connection:
FPT
Faucet Connection Size:
1/2 in
Faucet Height:
35-5/8 in
Faucet Type:
Floor Mount Tub Filler with Handshower
GSA Approved:
No
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Height:
35-5/8 in
IAPMO Listed:
Yes
Length:
15 in
NSF Certified:
No
Number of Handles:
Single Handle
Spout Height:
10-11/16 in
Spout Type:
Fixed
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
7-119/125 in