This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in StarLight® Polished Chrome

You last purchased this on
 
GROHE

Lineare Two Handle Widespread Bathroom Sink Faucet in StarLight® Polished Chrome

Brand image
You last purchased this on
 
GROHE

Lineare Two Handle Widespread Bathroom Sink Faucet in StarLight® Polished Chrome

  • Fast #
  • Part #G2057800A
  • Item #7560593
  • Manufacturer Part #2057800A
5 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE EcoJoy™
  • GROHE QuickFix® installation
  • GROHE AquaDirect® flow control
  • 4 3 ?4" Faucet height
  • 5" Spout reach
  • 3 13 ?16" Aerator height
  • Pressure-proof, flexible connection hoses between spout and side valves
  • CALGreen/CEC compliant
  • 1.2gpm (WaterSense)
  • 1/2" x 7/16" (13mm x 10.5mm) union nut
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Lineare
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
Deck Plate Included:
No
Depth:
6-1/8 in
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
4-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
5 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
4-3/16 in
Spout Reach:
5-1/16 in
Spout Swivel:
25°
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes
Width:
15-9/16 in



Call for Pricing
Call for Pricing