Single Handle Pull Out Kitchen Faucet in StarLight® SuperSteel
Minta Single Handle Pull Out Kitchen Faucet in StarLight® SuperSteel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Single hole installation
- GROHE StarLight finish
- GROHE SilkMove ceramic cartridge
- GROHE EasyDock guarantees easy retraction and smooth docking back to the starting position
- Pull-out Dual Spray Control - switches back and forth between regular flow and spray
- Locking Push Button Control - to switch from regular flow to spray
- Automatic return to aerator
- Adjustable flow rate limiter
- Swivel Spout
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Minta
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- StarLight SuperSteel
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 12-15/16 in
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 11-5/8 in
- Spout Reach:
- 8-13/16 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Supply Lines Included:
- No
- UL Listed:
- No