This product requires certification to purchase.

Pro Hose and Head

You last purchased this on
 
GROHE

Minta Pro Hose and Head

  • Fast #
  • Part #G46592000
  • Item #3466399
  • Manufacturer Part #46592000
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Minta Pro Hose and Head

  • Fast #
  • Part #G46592000
  • Item #3466399
  • Manufacturer Part #46592000
4.7 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 670
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pull Out Spray
  • Requires Certification

Documents


Specifications

Collection:
Minta
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Flow Rate:
2.2 gpm
IAPMO Listed:
No
NSF:
NSF 372
NSF Certified:
Yes