This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in StarLight® Chrome

GROHE

Minta Single Handle Pull Out Kitchen Faucet in StarLight® Chrome

  • Fast #
  • Part #G30300000
  • Item #7341084
3.4 out of 5 Customer Rating
Brand image
GROHE

Minta Single Handle Pull Out Kitchen Faucet in StarLight® Chrome

  • Fast #
  • Part #G30300000
  • Item #7341084
3.4 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single hole installation
  • GROHE StarLight finish
  • GROHE SilkMove ceramic cartridge
  • GROHE EasyDock guarantees easy retraction and smooth docking back to the starting position
  • Pull-out Dual Spray Control - switches back and forth between regular flow and spray
  • Automatic return to aerator
  • Adjustable flow rate limiter
  • Swivel Spout
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Minta
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
12-15/16 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
11-5/8 in
Spout Reach:
8-13/16 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
No
UL Listed:
No