This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in StarLight® Chrome

GROHE

Minta Single Handle Pull Out Kitchen Faucet in StarLight® Chrome

  • Fast #
  • Part #G32319000
  • Item #3147244
  • Manufacturer Part #32319000
4.2 out of 5 Customer Rating
Brand image
GROHE

Minta Single Handle Pull Out Kitchen Faucet in StarLight® Chrome

  • Fast #
  • Part #G32319000
  • Item #3147244
  • Manufacturer Part #32319000
4.2 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • GROHE SilkMove for a lifetime of smooth operation
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • 13-15/16 in. Faucet height
  • 8-13/16 in. Faucet reach
  • 360 degree Swivel radius
  • Single-lever sink mixer
  • Dual spray with push button lock: switches from regular water flow to spray
  • Flexible connection hoses
  • Rapid installation system
  • Gpm: 1.75
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2005
Collection:
Minta
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
13-15/16 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Out, Monoblock
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8-9/16 in
Spout Reach:
8-13/16 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
No
UL Listed:
No