Hand Shower Holder in StarLight Chrome
Movario® Hand Shower Holder in StarLight Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4922-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GROHE StarLight®
- Includes mounting hardware
- German quality and precision engineering
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Movario®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Height:
- 1-11/16 in
- IAPMO Listed:
- No
- Length:
- 2-1/2 in
- MA Approved:
- No
- Material:
- Plastic
- NSF Certified:
- No
- UPC:
- 015976051727
- WaterSense Labeled:
- No