Shower Rail in StarLight® Chrome
This product has been replaced by
Manufacturer Part #26922001
New Tempesta Shower Rail in StarLight® Chrome
Product Details
Product Details
- 24" Shower Bar
- GROHE StarLight®
- Swivel hand shower holder
- Adjustable angle of hand shower
- Adjustable height
- Bar diameter 7?8"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- New Tempesta
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Height:
- 24 in
- Hose Included:
- No
- IAPMO Listed:
- No
- Length:
- 3-3/16 in
- NSF Certified:
- No