NOVA COSMOP Actuator Plate Multi Conductor
Nova™ NOVA COSMOP Actuator Plate Multi Conductor
Product Details
Product Details
- GROHE StarLight®
- For dual flush or start and stop actuation
- 6 1?4" x 7 3 ?4" (156 mm x 197 mm)
- Made of ABS
- Vertical and horizontal installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Nova™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Matte Chrome