This product requires certification to purchase.

1 gpm 1-Hole Deckmount Bathroom Faucet with Single-Handle in Starlight Chrome

You last purchased this on
 
GROHE

Parkfield 1 gpm 1-Hole Deckmount Bathroom Faucet with Single-Handle in Starlight Chrome

  • Fast #
  • Part #G2330600A
  • Item #7115717
  • Manufacturer Part #2330600A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Parkfield 1 gpm 1-Hole Deckmount Bathroom Faucet with Single-Handle in Starlight Chrome

  • Fast #
  • Part #G2330600A
  • Item #7115717
  • Manufacturer Part #2330600A
5 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • GROHE SilkMove - advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • GROHE StarLight - a flawless, robust, long-lasting designed to be extremely resistant to dirt and scratches
  • GROHE EcoJoy - reduces water consumption by up to 50 percent
  • GROHE QuickFix installation - requires fewer, less complicated parts to reduce installation time by as much as 50 percent and save money
  • Solid brass body
  • Single lever handle
  • Nylon reinforced braided flexible inlet hoses
  • Includes drain assembly
  • Max. Flow Rate: 1.2 gpm - 4.5 L/min
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Parkfield
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Connection Size:
3/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
6-1/4 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
2-1/4 in
Spout Reach:
5 in
Spout Type:
Low Arc
Trim Only:
No
WaterSense Labeled:
Yes