Parkfield
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Parkfield
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SuperSteel/Light Grey
- Faucet Part Type:
- Spray Head
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 2-9/25 in
- NSF Certified:
- No
- Width:
- 2-9/25 in