Single Handle Pull Down Kitchen Faucet in StarLight® Chrome
Parkfield Single Handle Pull Down Kitchen Faucet in StarLight® Chrome
Product Details
Product Details
- Single hole installation
- Swivel Spout
- Swivel area 360°
- Pull-out Dual Spray Control - switches back and forth between regular flow and spray
- Ball joint glideflex hose
- Integrated non-return valve
- Automatic return to aerator
- Stainless steel flex lines
- Quick installation system
- Replaced by new model 30213001
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Parkfield
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-3/4 in
- Faucet Mount:
- Top Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down, Monoblock
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 7-11/16 in
- Spout Reach:
- 8-5/16 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Supply Lines Included:
- Yes
- UL Listed:
- No