This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in StarLight® Chrome

GROHE

Plus Single Handle Monoblock Bathroom Sink Faucet in StarLight® Chrome

  • Fast #
  • Part #G33170003
  • Item #8018187
4 out of 5 Customer Rating
Brand image
GROHE

Plus Single Handle Monoblock Bathroom Sink Faucet in StarLight® Chrome

  • Fast #
  • Part #G33170003
  • Item #8018187
4 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • GROHE SilkMove®
  • GROHE StarLight®
  • GROHE EcoJoy
  • GROHE QuickFix® installation
  • GROHE AquaGuide adjustable flow control
  • 6 3 ?4" Faucet height
  • 4 3 ?8" Spout reach
  • 4 1?8" Aerator height
  • Solid brass body
  • Metal lever handles; CALGreen/CEC compliant; Watersense certified; Stainless steel flex lines; Includes drain assembly;1.2gpm (WaterSense)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Plus
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Deck Plate Included:
No
Depth:
5-7/8 in
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
8-3/16 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
Height:
6-1/4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/16 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
4-1/8 in
Spout Reach:
4-3/8 in
Spout Swivel:
50°
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
2-1/8 in