This product requires certification to purchase.

*NLA *CVR* California Energy Commission Not Registered 1.5 GPM RSH *COSMOP

You last purchased this on
 
GROHE

Rainshower® *NLA *CVR* California Energy Commission Not Registered 1.5 GPM RSH *COSMOP

  • Fast #
  • Part #G2836800E
  • Item #7150270
  • Manufacturer Part #2836800E
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Rainshower® *NLA *CVR* California Energy Commission Not Registered 1.5 GPM RSH *COSMOP

  • Fast #
  • Part #G2836800E
  • Item #7150270
  • Manufacturer Part #2836800E
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
Not for Sale in CA
Collection:
Rainshower®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
IAPMO Listed:
No
NSF Certified:
Yes
Showerhead Flow Rate:
1.5 gpm