*NLA *CVR* CCN RSH *ICON 150 H/SHWR
Rainshower® *NLA *CVR* CCN RSH *ICON 150 H/SHWR
Product Details
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
- SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
- 5-3/4 in. Face
- 2.5 gpm
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Rainshower®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1/2 in
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Showerhead Function:
- Single
- Spray Type:
- Rain, Full