This product requires certification to purchase.

12 in. Shower Arm Polished Chrome

You last purchased this on
 
GROHE

Rainshower 12 in. Shower Arm Polished Chrome

  • Fast #
  • Part #G28577000
  • Item #1802230
  • Manufacturer Part #28577000
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Rainshower 12 in. Shower Arm Polished Chrome

  • Fast #
  • Part #G28577000
  • Item #1802230
  • Manufacturer Part #28577000
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Starlight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 710
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight®
  • 1?2" NPT male threads
  • 12" Shower Arm
  • Can be used with any shower head EXCEPT Rainshower™ Jumbo (28 783)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Rainshower
Color Finish Category:
Chromes
Color Finish Name:
Starlight Chrome
Depth:
11-1/4 in
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Faucet Part Type:
Shower Arm
Fits Brand:
Grohe
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-9/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
11-1/4 in
MA Approved:
No
Material:
Brass
NSF Certified:
No
Shower Arm Reach:
11-1/4 in
UL Listed:
No
WaterSense Labeled:
No
Width:
2-9/16 in