This product requires certification to purchase.

Single Function Showerhead in StarLight® Chrome

You last purchased this on
 
GROHE

Rainshower® Cosmopolitan Single Function Showerhead in StarLight® Chrome

  • Fast #
  • Part #G26472000
  • Item #7347034
  • Manufacturer Part #26472000
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Rainshower® Cosmopolitan Single Function Showerhead in StarLight® Chrome

  • Fast #
  • Part #G26472000
  • Item #7347034
  • Manufacturer Part #26472000
4.5 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rain spray pattern (1 spray-rain)
  • 12 1/4"
  • Metal
  • 20° swivel ball joint (± 20°)
  • 1/2" Connection thread
  • GROHE EcoJoy 1.8 gpm (6.6 l/min) flow limiter
  • GROHE DreamSpray perfect spray pattern
  • GROHE StarLight chrome finish
  • SpeedClean® anti-lime system
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Rainshower® Cosmopolitan
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
12-3/16 in
Diameter:
12-1/4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Ceiling Mount
GSA Approved:
No
Height:
2 in
IAPMO Listed:
Yes
Length:
12-3/16 in
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
Yes
Width:
12-3/16 in