Single Function Showerhead in StarLight® Chrome
Rainshower® Cosmopolitan Single Function Showerhead in StarLight® Chrome
Frequently Purchased Together
Product Details
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
- GROHE Dropstop
- SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
- 8 in. Face
- 120 spray nozzles
- 1/2 in. Female threads
- Recommended Rainshower arm: 28 577 or 28 492 or 27 217
- 2.0 gpm
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Rainshower® Cosmopolitan
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 1-5/8 in
- Diameter:
- 8-1/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 1-5/8 in
- IAPMO Listed:
- Yes
- Length:
- 1-5/8 in
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 8-1/4 in