Cube Shower Arm Polished Chrome
Rainshower Cube Shower Arm Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- GROHE StarLight®
- 1?2" NPT male threads
- 11 ¼" Shower Arm with Square Flange
- Can be used with any shower head EXCEPT Rainshower™ Jumbo (28 783)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Rainshower
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 11-1/2 in
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Grohe
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-9/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 11-1/4 in
- MA Approved:
- No
- Material:
- Metal
- NSF Certified:
- Yes
- WaterSense Labeled:
- No
- Width:
- 2-9/16 in