This product requires certification to purchase.

Dual Function Body Spray in StarLight® Chrome

You last purchased this on
 
GROHE

Rainshower™ Dual Function Body Spray in StarLight® Chrome

  • Fast #
  • Part #G26844000
  • Item #10161778
  • Manufacturer Part #26844000
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Rainshower™ Dual Function Body Spray in StarLight® Chrome

  • Fast #
  • Part #G26844000
  • Item #10161778
  • Manufacturer Part #26844000
4.6 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 450
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compact design is 3" across for an uncluttered look
  • Gentle GROHE rain and ActiveJet spray patterns
  • GROHE EcoJoy™ 0.9 gpm (3.3 l/min) maximum flow rate is engineered to use less water yet deliver great performance
  • GROHE DreamSpray delivers precise, consistent water distribution from every nozzle
  • Speed clean allows easy removal of limescale on nozzles with your fingertip
  • Features GROHE StarLight, a durable coating that wipes clean and maintains finish for life
  • Rough-in included
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Body Spray Flow Rate:
0.9 gpm
CEC Compliant:
For Sale in CA
Collection:
Rainshower™
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Height:
2-47/50 in
Showerhead Function:
Dual
Spray Type:
Jet, Gentle Rain
Trim Only:
Yes
WaterSense Labeled:
No
Width:
2-47/50 in