Dual Function Showerhead in Chrome
Rainshower® Dual Function Showerhead in Chrome
Frequently Purchased Together
Product Details
Product Details
- Slim profile for a clean, contemporary look
- Three spray functions include the relaxing GROHE PureRain, powerful ActiveRain, or a combination of both sprays
- Remote control can be positioned on the wall allowing convenient access for everyone
- Remote control is water tight
- Wireless connection between remote and shower head (batteries included)
- Estimated battery life is 4 years for the average family of 4
- Easy installation to replace current shower head
- Recommended Rainshower™ shower arms: (26 632), (27 712), (27 487), or (27 486)
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Rainshower®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 12-3/16 in
- Diameter:
- 12-3/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Height:
- 2-5/8 in
- Length:
- 12 in
- NSF Certified:
- Yes
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Dual
- Spray Type:
- Rain
- UL Listed:
- UL 62368-1
- WaterSense Labeled:
- Yes
- Width:
- 12 in