Hand Shower Hose in Matte Black
Rainshower™ Hand Shower Hose in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Grohe StarLight®
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Rainshower™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-23/32 in
- Faucet Part Type:
- Hand Shower Hose
- Height:
- 1-15/16 in
- Installation Type:
- Wall Mount
- Length:
- 2-11/16 in
- Material:
- Plastic
- Width:
- 1-15/16 in