This product requires certification to purchase.

Multi Function Hand Shower in Brushed Nickel

GROHE

Rainshower® Multi Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #G26547EN0
  • Item #9297113
5 out of 5 Customer Rating
Brand image
GROHE

Rainshower® Multi Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #G26547EN0
  • Item #9297113
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 84
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • GROHE Starlight®
  • GROHE Dream Spray®
  • Speed Clean® anti-lime system
  • 5" Round face
  • 3 Sprays: Rain, Jet, Active Massage
  • 24" Rail
  • 69" Shower hose
  • 1.75gpm
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rainshower®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
5-1/2 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Hand Shower Diameter:
5-1/8 in
Hand Shower Flow Rate:
1.75 gpm
Height:
24-13/16 in
Hose Included:
Yes
Hose Length:
69 in
Length:
5-1/2 in
NSF Certified:
Yes
Pause Control:
No
Showerhead Function:
Multi
Slide Bar Height:
24-13/16 in
Spray Type:
Rain, Jet, Massage
WaterSense Labeled:
Yes
Width:
5-1/8 in