This product requires certification to purchase.

Multi Function Hand Shower in Chrome

GROHE

Rainshower® Multi Function Hand Shower in Chrome

  • Fast #
  • Part #G26604000
  • Item #8090311
4.9 out of 5 Customer Rating
Brand image
GROHE

Rainshower® Multi Function Hand Shower in Chrome

  • Fast #
  • Part #G26604000
  • Item #8090311
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 325
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • GROHE StarLight®
  • GROHE DreamSpray®
  • Speed Clean® anti-lime system
  • 5" Round face
  • 3 Sprays: Rain, Jet, ActiveMassage
  • 59" Shower hose
  • Hand shower bracket
  • 1.75gpm
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rainshower®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
5-3/8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Height:
9-1/2 in
Hose Included:
Yes
Hose Length:
59 in
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Rain, Jet, Massage
WaterSense Labeled:
Yes
Width:
5-1/8 in