This product requires certification to purchase.

Multi Function Showerhead in Brushed Nickel

GROHE

Rainshower® Multi Function Showerhead in Brushed Nickel

  • Fast #
  • Part #G26789EN0
  • Item #9920809
  • Manufacturer Part #26789EN0
4.4 out of 5 Customer Rating
Brand image
GROHE

Rainshower® Multi Function Showerhead in Brushed Nickel

  • Fast #
  • Part #G26789EN0
  • Item #9920809
  • Manufacturer Part #26789EN0
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Slim, modern design complements any bathroom décor
  • Generous 6 1/2” surface for soothing coverage
  • Coordinates perfectly with the GROHE Rainshower™ SmartActive collection
  • Available in beautiful, on-trend finishes
  • Three spray functions: GROHE rain with drip stop, jet with drip stop, active massage
  • WaterSense® certified to meet EPA criteria for water savings, using 30% less water without sacrificing performance
  • GROHE SmartToggle™ lever on bottom of shower head to easily change spray patterns
  • CEC compliant to meet California energy commission requirements for water consumption efficiency
  • Maximum flow rate 1.75 gallons per minute (6.6 lpm)
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rainshower®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
166 mm
Diameter:
6-1/2 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Jet, Massage, Rain
WaterSense Labeled:
Yes
Width:
6-1/2 in