This product requires certification to purchase.

Multi Function Showerhead in Matte Black

You last purchased this on
 
GROHE

Rainshower® Multi Function Showerhead in Matte Black

Brand image
You last purchased this on
 
GROHE

Rainshower® Multi Function Showerhead in Matte Black

  • Fast #
  • Part #G267892430
  • Item #9920807
  • Manufacturer Part #267892430
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Slim, modern design complements any bathroom décor
  • Generous 6 1/2” surface for soothing coverage
  • Coordinates perfectly with the GROHE Rainshower™ SmartActive collection
  • Available in beautiful, on-trend finishes
  • Three spray functions: GROHE rain with drip stop, jet with drip stop, active massage
  • WaterSense® certified to meet EPA criteria for water savings, using 30% less water without sacrificing performance
  • GROHE SmartToggle™ lever on bottom of shower head to easily change spray patterns
  • CEC compliant to meet California energy commission requirements for water consumption efficiency
  • Maximum flow rate 1.75 gallons per minute (6.6 lpm)
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rainshower®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
166 mm
Diameter:
6-1/2 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Jet, Massage, Rain
WaterSense Labeled:
Yes
Width:
6-1/2 in



Customers Also Bought
1–6 of 18 items
Part #G29108EN1
Item #7346568
3.6 out of 5 Customer Rating
Requires Certification
Part #G24133EN0
Item #8016016
4.9 out of 5 Customer Rating
Requires Certification
Part #G266022430
Item #9920801
5 out of 5 Customer Rating
Requires Certification
Part #G26547EN0
Item #9297113
5 out of 5 Customer Rating
Requires Certification
Part #G23868EN0
Item #7851064
4.8 out of 5 Customer Rating
Requires Certification
Part #G294232430
Item #10067453
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G27468000
Item #4140428
5 out of 5 Customer Rating
Requires Certification
Part #G26644000
Item #8355842
5 out of 5 Customer Rating
Requires Certification
Part #G26569000
Item #8016761
5 out of 5 Customer Rating
Requires Certification
Part #G265692430
Item #9920800
4.5 out of 5 Customer Rating
Requires Certification
Part #G26570000
Item #8016786
3.3 out of 5 Customer Rating
Requires Certification
Part #G26645000
Item #8355806
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing