Multi Function Showerhead in StarLight® Chrome
Rainshower® Multi Function Showerhead in StarLight® Chrome
Frequently Purchased Together
Product Details
Product Details
- Slim, modern design complements any bathroom décor
- Generous 6 1/2” surface for soothing coverage
- Coordinates perfectly with the GROHE Rainshower™ SmartActive collection
- Available in beautiful, on-trend finishes
- Three spray functions: GROHE rain with drip stop, jet with drip stop, active massage
- WaterSense® certified to meet EPA criteria for water savings, using 30% less water without sacrificing performance
- GROHE SmartToggle™ lever on bottom of shower head to easily change spray patterns
- CEC compliant to meet California energy commission requirements for water consumption efficiency
- Maximum flow rate 1.75 gallons per minute (6.6 lpm)
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Rainshower®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 82-3/10 mm
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Jet, Massage, Rain
- WaterSense Labeled:
- Yes
- Width:
- 6-1/2 in