This product requires certification to purchase.

Single Function Showerhead in Graphite

You last purchased this on
 
GROHE

Rainshower® Single Function Showerhead in Graphite

  • Fast #
  • Part #G26569A00
  • Item #8018204
  • Manufacturer Part #26569A00
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Rainshower® Single Function Showerhead in Graphite

  • Fast #
  • Part #G26569A00
  • Item #8018204
  • Manufacturer Part #26569A00
5 out of 5 Customer Rating

X Points
Color Finish Name: Graphite Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 117
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight®
  • GROHE DreamSpray®
  • 12" Face
  • Recommended Rainshower™ arm: (28 540)
  • 1.75gpm
  • GROHE StarLightchrome finish
  • SpeedCleananti-lime system
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rainshower®
Color Finish Category:
Greys
Color Finish Name:
Graphite
Depth:
28-7/8 in
Diameter:
12-3/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Ceiling Mount
Height:
12-3/16 in
Length:
7-3/4 in
NSF Certified:
Yes
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
Yes
Width:
12-3/16 in