Single Function Showerhead in StarLight® Chrome
This product has been replaced by
Manufacturer Part #26872000
Rainshower® Single Function Showerhead in StarLight® Chrome
Product Details
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
- GROHE Dropstop
- SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
- 10 in. x 10 in.
- 120 spray nozzles
- 1/2 in. Female threads
- Recommended Rainshower arm: 27 489 or 27 487
- 2.5 gpm
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Rainshower®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 10 in
- Diameter:
- 10 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Ceiling Mount
- Height:
- 1-5/8 in
- IAPMO Listed:
- No
- Length:
- 10 in
- NSF Certified:
- Yes
- Shape:
- Square
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- No
- Width:
- 10 in