This product requires certification to purchase.

Single Function Showerhead in StarLight® Chrome

GROHE

Rainshower® Single Function Showerhead in StarLight® Chrome

  • Fast #
  • Part #G27468000
  • Item #4140428
5 out of 5 Customer Rating
Brand image
GROHE

Rainshower® Single Function Showerhead in StarLight® Chrome

  • Fast #
  • Part #G27468000
  • Item #4140428
5 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
  • GROHE Dropstop
  • SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
  • 10 in. x 10 in.
  • Flush mount
  • 120 Spray nozzles
  • 1/2 in. Female threads
  • Overhead applications only
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rainshower®
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Depth:
10 in
Diameter:
10 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Ceiling Mount
Height:
1/2 in
IAPMO Listed:
No
Length:
10 in
NSF Certified:
Yes
Shape:
Square
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
No
Width:
10 in