1/2 in. 3-Way Diverter Rough-In Valve
Rapido 1/2 in. 3-Way Diverter Rough-In Valve
Frequently Purchased Together
Product Details
Product Details
- 1 inlet/3 outlets
- 3 discrete functions (Non-shared)
- 1/2 in. NPT
- ADA compliant: requires less than 5 lbs/22.2 N force to operate handle
- CALGreen compliant
- Limited lifetime warranty
-
Green
Specifications
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Rapido
- End Connection 1:
- NPT, FIPS
- End Connection 2:
- NPT
- End Connections:
- NPT;FIPS x NPT
- Height:
- 3-1/8 in
- IAPMO Listed:
- Yes
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- Yes