1/2 in. FNPT Wall Mount Two Handle Lavatory Faucet Valve
Rapido 1/2 in. FNPT Wall Mount Two Handle Lavatory Faucet Valve
Frequently Purchased Together
Product Details
Product Details
- GROHE SilkMove for a lifetime of smooth operation
- 1/2 in. NPT Female inlets
- 8 in. On-Center rough-in valve
- Cast brass construction
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Rapido
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 2.5 gpm
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Lavatory Rough-In Valve
- WaterSense Labeled:
- No