1/2 in. NPT Pressure Balancing Valve
Rapido C 1/2 in. NPT Pressure Balancing Valve
Frequently Purchased Together
Product Details
Product Details
- GROHE SilkMove for a lifetime of smooth operation
- For grid installation with Grohtherm F system and GrohFlex
- Built-in box with removable protection cover
- For masonry and drywall installations
- Front and back fixing points
- 3/4 in. Ceramic cartridge, 90 degrees
- 1/2 in. NPT connection
- 2-3/4 in. – 3-15/16 in. Installation depth
- 12 gpm at 45psi
Specifications
- CSA Certified:
- CSA B125.1
- Collection:
- Rapido C
- Flow Rate:
- 12.6 gpm
- Height:
- 2-15/16 in
- IAPMO Listed:
- No
- Material:
- Brass
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 4-5/16 in