1/2 in. FPT Connection Pressure Balancing Valve
Rapido 1/2 in. FPT Connection Pressure Balancing Valve
Frequently Purchased Together
Product Details
Product Details
- 3 outlets 1/2" Female NPT
- 2 inlets 1/2" Female NPT
- Installation depth 3"-4"/75-105 mm
- Pre-mounted flushing plug
- Stable built-in box and plaster guard
- Mounting options for solid walls and dry walls
- Trim not included
- Leak-proof housing
Specifications
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Rapido
- Connection Type:
- FPT
- Depth:
- 4 in
- Faucet Valve Type:
- Pressure Balancing
- Height:
- 5-11/16 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pressure - Maximum:
- 145 psi
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve