This product requires certification to purchase.

You last purchased this on
 
GROHE

Rapido

  • Fast #
  • Part #G29273000
  • Item #408026
  • Manufacturer Part #29273000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Rapido

  • Fast #
  • Part #G29273000
  • Item #408026
  • Manufacturer Part #29273000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1450
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ½" NPT connections
  • Threaded union: 1/2"
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Rapido
Depth:
3-1/8 in
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Flow Rate:
1.8 gpm
Height:
3-1/4 in
IAPMO Listed:
No
Length:
3-1/4 in
Material:
Brass
Valve Body Material:
Brass
Valve Size:
1/2 in