4-15/16 in. Wall Mount Shower Arm in Matte Black
Relexa® 4-15/16 in. Wall Mount Shower Arm in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 360-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Grohe StarLight®
- 1?2" NPT male threads
- 5 5?8" tubular shower arm
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Relexa®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4-29/32 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3-17/32 in
- Installation Type:
- Wall Mount
- Length:
- 4-29/32 in
- Material:
- Brass
- Shower Arm Reach:
- 4-15/16 in
- Width:
- 2-9/16 in