Hand Shower Hose in StarLight Chrome
Relexa® Hand Shower Hose in StarLight Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 608-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Length: 79"
- Male by female connection
- Replacement for Roman tub fillers with handshower
- Starlight® Chrome
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Collection:
- Relexa®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Faucet Part Type:
- Shower Hose
- Hose Length:
- 79 in
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- UPC:
- 015976025711
- WaterSense Labeled:
- No