Holder in Clear
Relexa Holder in Clear
Frequently Purchased Together
Product Details
Product Details
- Exclusively for use with Euphoria® shower bar
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Relexa
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 5-11/32 in
- Height:
- 1 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-7/20 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Product Type:
- Holder
- Shape:
- Round
- Width:
- 4 in