This product requires certification to purchase.

Holder in StarLight Chrome

You last purchased this on
 
GROHE

Relexa Holder in StarLight Chrome

  • Fast #
  • Part #G28631000
  • Item #293357
  • Manufacturer Part #28631000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Relexa Holder in StarLight Chrome

  • Fast #
  • Part #G28631000
  • Item #293357
  • Manufacturer Part #28631000
5 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1498
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with Shower Bar (28 620)
  • For use with shower bar (28 620)
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Relexa
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
6-7/16 in
IAPMO Listed:
No
Installation Type:
Bar Mount
Length:
7 in
Material:
Plastic
NSF Certified:
Yes
Product Type:
Holder
Width:
2-15/16 in