Metal Shower Arm
Relexa® Metal Shower Arm
Frequently Purchased Together
Product Details
Product Details
- GROHE StarLight®
- 1?2" Male threads
- 6 1?4" Tubular Shower Arm
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Relexa®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Brushed Cool Sunrise
- Depth:
- 4-15/17 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Grohe
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3-9/16 in
- Installation Type:
- Wall Mount
- Length:
- 6-5/8 in
- Material:
- Metal
- NSF Certified:
- Yes
- Width:
- 2-9/16 in